Shop All Safety Cans
Johndow Industries
30 gal Red Steel Fuel Caddy Gasoline, Kerosene
Mfr # FC-P30-UL
Zoro # G6928747
product price: $1,692.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,692.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Capacity 30 gal
- Standards UL Listed
- Compatible Fluids Gasoline, Kerosene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johndow Industries
- MFR # FC-P30-UL
- Zoro # G6928747
- UPC # 602425108035
- Country of Origin China
- Category Safety Cans
Dimensions
Height | 41 in |
Width | 24 in |
Hose Length | 8 ft |
Length | 30 in |
Hose Outside Dia. | 0.75 in |
Wheel Diameter | 10 in |
Discharge Hose Length | 8 ft |
Hose Outside Diameter | 0.75 in |
Details
Item | Fuel Caddy |
Material | Steel |
Color | Red |
Capacity | 30 gal |
Standards | UL Listed |
Compatible Fluids | Gasoline, Kerosene |
Used For | Bio-Diesel, Diesel, E85, Gasoline, Kerosene |
Wheel Type | Heavy-Duty Fixed, Locking Swivel Casters |
Includes | 4-Way Valve, Air Diaphragm Pump (Model FC-P30A-UL Only), Fill Spout, Ground Wire and Clamp, Heavy-Duty Wheels, Integral Filter System, Two-Way Rotary Pump (Model FC-P30-UL Only), Vent and Level Gauge |
For Use With Liquid | Bio-Diesel, Diesel, E85, Gasoline, Kerosene |
Compatible Fuel | Gasoline, Kerosene |
Product Type | Fuel Caddy |
Hose Material | PVC |
Dispensing Mechanism | Hand Pump |
Tank Material | Steel |
Description
Fuel Caddy, Capacity 30 gal, Compatible Fuel Gasoline, Kerosene, Color Red, Tank Material Steel, Dispensing Mechanism Hand Pump, Discharge Hose Length 8 ft, Height 41 in, Hose Material PVC, Hose Outside Diameter 0.75 in, Includes 4-Way Valve, Air Diaphragm Pump (Model FC-P30A-UL Only), Fill Spout, Ground Wire and Clamp, Heavy-Duty Wheels, Integral Filter System, Two-Way Rotary Pump (Model FC-P30-UL Only), Vent and Level Gauge, Length 30 in, Product Type Fuel Caddy, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (5321)
- CONDOR Entrance Mat, Charcoal, 2 ft. W x (9T170)
- KEEN Size 8-1/2 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive (1018079)
- M A MATTING DuraComfort (formerly Happy Feet) Grip Surface Mat, Black 2' x 3' (475023000)
- JOHNDOW INDUSTRIES 25 gal Red Steel Fuel Caddy Gasoline, Kerosene (FC-25GC)
- JOHNDOW INDUSTRIES 25 Gallon Ul Listed Steel Diesel Caddy Tank (FC-25DC)
- JOHNDOW INDUSTRIES 30 gal Red Steel Fuel Caddy Gasoline, Kerosene (HGC-30UL)
- JOHNDOW INDUSTRIES Gas & Go Polyethylene 25-Gallon Fuel Cart Caddy - UN/DOT and Transport Canada Approved, (GG-25PFC)
- JOHNDOW INDUSTRIES 30 gal Red Steel Fuel Caddy Gasoline, Kerosene (FC-P30A-UL)
- JOHNDOW INDUSTRIES 25 gal. Steel Gas Caddy (FC-25GC)
- VP RACING FUELS Plastic Product Formers 5 Gal. Square Plastic Multi-Purpose Utility Jug, Blue (4073)
- Johndow Industries Safety Storage