Shop All Fuel Transfer Accessories
Johndow Industries
25 Gallon Steel Gas Caddy UL Listed, .
Mfr # FC-25GC
Zoro # G308654506
Free Shipping & Returns
$933.99
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
- Brand Johndow Industries
- MFR # FC-25GC
- Zoro # G308654506
- Country of Origin United States
- Category Fuel Transfer Accessories
Description
25 gallon steel gas caddy ul listed. the professional choice for portable fuel handling and storage introducting the new ul listed fc-25gc from fuel chief. The fc-25gc is the latest addition to the jdi family. Built to osha standards with safety the number one priority. The only ul listed, osha approved gas caddy in north america. features: 25-gallon steel tank heavy-duty, ul listed cast iron pump with carbon vanes two-way operation for either siphoning or dispensing 1 gallon for every 12 revolutions for use with unleaded gasoline, kerosene, diesel fuels heavy-duty 10 steel wheels fill level gauge dolly handle for ease of transport ground wire and clamp fire-screened vent and filler neck combination decal set for contents identification
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
- FLOWSERVE Seal, Pump Shaft (21-150-04)
- FILL-RITE Meter Flange Kit (KIT300MA)
- DAYTON O-Ring for Lid (PP02011034G)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 1201000 Scfh Air (RMC-106-SSV)
- DAYTON Repl Drum Pump Tube, Polypropylene (1DLL2)
- ACTION PUMP Gasoline Jug, For Pumps, 14-1/2" L (GAS15R)
- FILL-RITE Fuel Transfer Pump Repair Kit (300KTF7794)
- APACHE 99000271 1 in. Fuel Nozzle Hex Reducer Bushing (185588)
- GPI Fuel Nozzle Swivel, Inlet 1" NPT (150400-04)
- LIQUIDYNAMICS Suction Tube, 5/8 in. Dia., 40 in. L (195205-40)
- ZEELINE Replacement Hose Assembly (L30-95N)
- Johndow Industries Fuel Transfer Accessories