Shop All Safety Cans
Johndow Industries
25 gal. Steel Gas Caddy
Mfr # FC-25GC
Zoro # G7036316
product price: $836.99
/ea
Free Shipping & Returns
$836.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Capacity 25 gal.
- Standards Osha
- Height 46"
- Used For Gasoline, Diesel, Kerosene, E85, Bio-Diesel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johndow Industries
- MFR # FC-25GC
- Zoro # G7036316
- UPC # 602425101180
- Country of Origin China
- Category Safety Cans
Dimensions
Height | 46" |
Details
Item | Gas Caddy |
Material | Steel |
Capacity | 25 gal. |
Standards | Osha |
Used For | Gasoline, Diesel, Kerosene, E85, Bio-Diesel |
Description
Gas Caddy, UL Listed, 25 Gal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Paints and Inks Cabinet, 40 gal., Red (893031)
- EDGE EYEWEAR Safety Glasses, Red Anti-Fog, Polarized, Scratch Resistant (TXBAP239)
- BRADY Label, White, Labels/Roll: 3000 (THT-156-490-3)
- KLEENGUARD Safety Glasses, Smoke 99.9% UVA/UVB/UVC; Anti-Fog (22609CT)
- JOHNDOW INDUSTRIES 25 Gallon Ul Listed Steel Diesel Caddy Tank (FC-25DC)
- JOHNDOW INDUSTRIES 25 gal Red Steel Fuel Caddy Gasoline, Kerosene (FC-25GC)
- JOHNDOW INDUSTRIES 25 gal Red Polyethylene Fuel Caddy Gasoline (FC-25PFC)
- JOHNDOW INDUSTRIES 30 gal Red Steel Fuel Caddy Gasoline, Kerosene (FC-P30-UL)
- JOHNDOW INDUSTRIES Gas & Go Polyethylene 25-Gallon Fuel Cart Caddy - UN/DOT and Transport Canada Approved, (GG-25PFC)
- JOHNDOW INDUSTRIES 30 gal Red Steel Fuel Caddy Gasoline, Kerosene (HGC-30UL)
- JUSTRITE Steel Drain Can ext. dia. 11.63" x 16.75" H (CAN166)
- Johndow Industries Safety Storage