Shop All Safety Cans
Johndow Industries
25 gal Red Steel Fuel Caddy Gasoline, Kerosene
Mfr # FC-25GC
Zoro # G7006982
Free Shipping & Returns
$745.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Standards UL Listed
- Compatible Fluids Gasoline, Kerosene
- Height 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johndow Industries
- MFR # FC-25GC
- Zoro # G7006982
- UPC # 602425108073
- Country of Origin China
- Category Safety Cans
Dimensions
Height | 46 in |
Hose Outside Dia. | 0.75 in |
Width | 21 in |
Length | 13 in |
Hose Length | 8 ft |
Discharge Hose Length | 8 ft |
Wheel Diameter | 8 in |
Hose Outside Diameter | 0.75 in |
Details
Item | Fuel Caddy |
Material | Steel |
Color | Red |
Capacity | 25 gal |
Standards | UL Listed |
Compatible Fluids | Gasoline, Kerosene |
Used For | Bio-Diesel, Diesel, E85, Gasoline, Kerosene |
Wheel Type | Heavy-Duty |
Includes | Discharge Hose, Pump |
For Use With Liquid | Bio-Diesel, Diesel, E85, Gasoline, Kerosene |
Tank Material | Steel |
Dispensing Mechanism | Two-Way Rotary Pump |
Product Type | Fuel Caddy |
Compatible Fuel | Gasoline, Kerosene |
Hose Material | PVC |
Description
Fuel Caddy, Capacity 25 gal, Compatible Fuel Gasoline, Kerosene, Color Red, Tank Material Steel, Dispensing Mechanism Two-Way Rotary Pump, Discharge Hose Length 8 ft, Height 46 in, Hose Material PVC, Hose Outside Diameter 0.75 in, Includes Discharge Hose, Pump, Length 13 in, Product Type Fuel Caddy, Standards UL Listed, Wheel Diameter 8 in, Wheel Type Heavy-Duty, Width 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Red, 65 FPM (125XBRZR24D)
- ZORO SELECT Barricade Marking Tape, 3In W, Yellow, PK16 (301-Y-3X300FTX2MIL)
- NMC Safety Signs - Danger No Smoking - Aluminum, D79AB (D79AB)
- NEESE Outerwear Economy Series 60" Rain Coat-Black-XL (10179-31-1-BLK-XL)
- JOHNDOW INDUSTRIES 30 gal Red Steel Fuel Caddy Gasoline, Kerosene (HGC-30UL)
- JOHNDOW INDUSTRIES 25 gal Red Polyethylene Fuel Caddy Gasoline (FC-25PFC)
- JOHNDOW INDUSTRIES 30 gal Red Steel Fuel Caddy Gasoline, Kerosene (FC-P30-UL)
- JOHNDOW INDUSTRIES 30 gal Red Steel Fuel Caddy Gasoline, Kerosene (FC-P30A-UL)
- JOHNDOW INDUSTRIES 25 Gallon Ul Listed Steel Diesel Caddy Tank (FC-25DC)
- JOHNDOW INDUSTRIES 25 gal. Steel Gas Caddy (FC-25GC)
- JUSTRITE 1 gal Green Steel Type II Safety Can Oil (7210420)
- Johndow Industries Safety Storage