Shop All Welding Gloves
This Product is Discontinued
John Tillman Co.
Heavy Duty MIG Welding Gloves, 1350XS, XS, Top Grain Cowhide Leather, Unlined, Gauntlet Cuff, 12 L (Discontinued)
Mfr # 1350XS
Zoro # G110915819
This Product is Discontinued
Key Features
- Glove Size XS
- Application Heavy Duty
- Cuff Style Gauntlet
- Palm Material Top Grain Cowhide Leather
- Glove Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Tillman Co.
- MFR # 1350XS
- Zoro # G110915819
- UPC # 608134135096
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | XS |
Glove Length | 12 in |
Details
Item | Welding Glove |
Application | Heavy Duty |
Cuff Style | Gauntlet |
Palm Material | Top Grain Cowhide Leather |
Color | Pearl |
Glove Liner Material | Unlined |
Description
Heavy duty pearl top grain cowhide unlined. Wing thumb, seamless forefinger for comfort Includes lock stitching with Kevlar thread for added strength 4 in cuff for added protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.