Shop All Window Security Bars
This Product is Discontinued
John Sterling
Window Security Guard, Four Bar (Discontinued)
Mfr # 1134
Zoro # G1773843
This Product is Discontinued
Key Features
- Type Four Bar
- Material Steel
- Finish Powder Coated
- Height (In.) 14 3/16 in
- Length (In.) 24-42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Sterling
- MFR # 1134
- Zoro # G1773843
- UPC # 077355113440
- Country of Origin China
- Category Window Security Bars
Dimensions
Height (In.) | 14 3/16 in |
Length (In.) | 24-42 |
Width (In.) | 1 |
Details
Type | Four Bar |
Material | Steel |
Finish | Powder Coated |
Color | White |
Item | Window Security Guard |
Includes | Locking Channel & Mounting Screws |
Description
Window Security Guard, Four Bar, Steel, Powder Coated, Length (In.) 24-42, Height (In.) 14 3/16 in, Width (In.) 1, Strike (In.) -, Projection (In.) -, Includes Locking Channel & Mounting Screws, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.