Shop All Shelf Brackets
John Sterling
WHT Large Hvy Duty Shelf and Rod Brkt
Mfr # RP-0496-WT
Zoro # G3334204
original price:
$8.47
6% off
new price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity (Lb.) 500
- Color White
- Length (In.) 14 in
- Width (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Sterling
- MFR # RP-0496-WT
- Zoro # G3334204
- UPC # 077355000283
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length (In.) | 14 in |
Width (In.) | 1 in |
Height (In.) | 9 9/16 in |
Max. Rod Dia. (In.) | 1 5/16 in |
Details
Material | Steel |
Load Capacity (Lb.) | 500 |
Color | White |
Item | Shelf and Rod Bracket |
Type | Heavy Duty |
Number of Holes | 4 |
Description
Shelf and Rod Bracket, Type Heavy Duty, Material Steel, Load Capacity (Lb.) 500, Color White, Length (In.) 14 in, Width (In.) 1 in, Height (In.) 9 9/16 in, Max. Rod Dia. (In.) 1 5/16 in, Number of Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Red (1275-SB809RD)
- XTARPS. Xtarps, , Vertical Debris Safety Netting, 12'H x 100'W, Black (MN-DN-12100)
- ZORO SELECT Drum Bolt, 5/8 In., Steel, PK10 (G5/8X4ZP)
- TRITON PRODUCTS 9 In. W Steel Multi-Ring Tool Holder for 1/8 In. and 1/4 In. Pegboard 1 Pack (661)
- JOHN STERLING Shelf and Rod Bracket, Steel (RP-0495-CH)
- JOHN STERLING White Max Duty Shelf and Rod Bracket (RP-0495-WT)
- JOHN STERLING 8 IN White Scroll Shelf Bracket (RP-0091-8WT)
- JOHN STERLING 10 IN Black Elegante Shelf Bracket (RP-0053-10BK)
- JOHN STERLING Shelf Bracket, 9 3/4 In, Black (RP-0090-10BK)
- JOHN STERLING Pole Socket, Chrome, PK2 (CD-0010-CH)
- HANGMAN No Stud Floating Shelf 36", White Powder Coat (L-36-W)
- John Sterling Shelf Brackets