Shop All Shelf Brackets
John Sterling
White Max Duty Shelf and Rod Bracket
Mfr # RP-0495-WT
Zoro # G1374615
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity (Lb.) 250
- Color White
- Length (In.) 11 in
- Width (In.) 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Sterling
- MFR # RP-0495-WT
- Zoro # G1374615
- UPC # 077355049503
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length (In.) | 11 in |
Width (In.) | 1 1/16 in |
Height (In.) | 8 in |
Max. Rod Dia. (In.) | 1 5/16 in |
Details
Material | Steel |
Load Capacity (Lb.) | 250 |
Color | White |
Item | Shelf and Rod Bracket |
Number of Holes | 4 |
Type | Extra Heavy Duty, Slide Through |
Description
Shelf and Rod Bracket, Type Extra Heavy Duty, Slide Through, Material Steel, Load Capacity (Lb.) 250, Color White, Length (In.) 11 in, Width (In.) 1 1/16 in, Height (In.) 8 in, Max. Rod Dia. (In.) 1 5/16 in, Number of Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Dispenser, 10 Spindles, w/4 Casters (WCM-10)
- SANDUSKY LEE Shelf, 46 In. W x 24 In. D, Black (TA10462400-09)
- HUSKY Solenoid Valve, Timer for 007 Alarm (007570)
- BETA Wall Mount Pegboard Cabinet, Gray, 37" H (C57P G)
- JOHN STERLING Shelf and Rod Bracket, Steel (RP-0495-CH)
- JOHN STERLING 8 IN Black Scroll Shelf Bracket (RP-0091-8BK)
- JOHN STERLING 8 IN White Scroll Shelf Bracket (RP-0091-8WT)
- JOHN STERLING Heavy Duty Shelf Bracket, Black, 125 Lb (RP-0099-8BK)
- JOHN STERLING Shelf Bracket, 9 3/4 In, Black (RP-0090-10BK)
- JOHN STERLING Shelf and Rod Bracket Hardware, PK8 (CD-0047)
- NVENT CADDY Angle Bracket, Steel, Pre-Galvanized (AB)
- John Sterling Shelf Brackets