Shop All Shelf Brackets
This Product is Discontinued
John Sterling
White Dual-Trak Fasteners (Discontinued)
Mfr # CD-0142-WT
Zoro # G1648211
This Product is Discontinued
Key Features
- Material Zinc
- Color White
- Length (In.) 2-1/2 in
- Width (In.) 3/16 in
- Type Dual Track
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Sterling
- MFR # CD-0142-WT
- Zoro # G1648211
- UPC # 077355014204
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length (In.) | 2-1/2 in |
Width (In.) | 3/16 in |
Details
Material | Zinc |
Color | White |
Item | Fasteners |
Type | Dual Track |
For Use With | Dual Slot Standards 6UDJ0, 6UDJ1, 6UDJ2 |
Description
Fasteners, Type Dual Track, Material Zinc, Color White, Length (In.) 2-1/2 in, Width (In.) 3/16 in, For Use With Dual Slot Standards 6UDJ0, 6UDJ1, 6UDJ2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.