Shop All Washroom Accessories
John Sterling
Tension Rod, Heavy Duty, 23"-40", PK3
Mfr # CD-0002
Zoro # G5883011
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Tension Rod,Heavy Duty,23"-40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Sterling
- MFR # CD-0002
- Zoro # G5883011
- UPC # 077355000023
- Country of Origin China
- Category Washroom Accessories
Details
Item | Tension Rod,Heavy Duty,23"-40" |
Accessory Type | Tension Rod,Heavy Duty,23"-40" |
Description
Tension Rod,Heavy Duty,23 In.-40 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 4" Black Pipe Nipple Sch 80 (1LMV1)
- SLOAN Waterfree Urinal Cleaner Starter Kit (SJS19)
- PROSOURCE Trap Connector 2X1-1/2 1-1/4 (DTC-215)
- CHICAGO FAUCET Adapter (225-005JKABCP)
- KINGSTON BRASS Bathroom Accessory Combo, Polished Chrome (BAK1110C2)
- JOSEPH JOSEPH TOOTHBRUSH HOLDER PLSTC (70509)
- GROHE Universal Snap Coupling Starlight Chrome (45899000)
- MOEN Contemporary Paper Holder (P5050BN)
- GROHE Universal Plug Starlight Chrome (07182000)
- KOHLER PuristPivoting Toilet Tissue Holder (14377-SN)
- BLUE DONUTS 4 Piece Paris Design White Bathroom Accessory Set (BD3928089)
- John Sterling Washroom Accessories