Shop All Shelving & Rack Accessories
John Sterling
Tap Mount Track, White, 6 ft.
Mfr # 0151-72WT
Zoro # G7723567
product price: $21.29
/ea
Sold in multiples of 4 for $85.16
$85.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Product Type Tap Mount Track,White,6 ft.
- Base Color White
- Maximum Overall Height 3 in
- Post Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Sterling
- MFR # 0151-72WT
- Zoro # G7723567
- UPC # 077355015126
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Maximum Overall Height | 3 in |
Details
Item | Barrier Post with Belt |
Color | White |
Product Type | Tap Mount Track,White,6 ft. |
Base Color | White |
Post Material | Steel |
Description
Barrier Post with Belt, Maximum Overall Height 3 in, Post Material Steel, Base Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID .625 in. H X 36 in. W X 10 in. D White Wood Shelf Board (FG4B2500WHT)
- LITTLE GIANT Compact Storage Locker, 25 in W, 78 in H (SL1-2D-2424)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (450C361878ME)
- WESTWARD Adjustable Compartment Box with 5 to 20 compartments, Plastic, 2-7/16" H x 15-1/3 in W (2HFR7)
- JOHN STERLING Closet Pole, Oak, 96" X 1-5/16" (0015-8OK)
- JOHN STERLING Pilaster Clips, White, 12PK (PB-0086-WT)
- JOHN STERLING Closet Pole, Length 48 In. (0018-4)
- JOHN STERLING ClosetPro Closet Pole Socket, Steel, White, PowderCoated (BC-0039-WT)
- JOHN STERLING Shelf Standard Steel 45 in. (0201-45PM)
- JOHN STERLING Closet Pole, Length 96 In. (0018-8)
- PRIME-LINE 8PK NI Shelf Supp Peg (U 10163)
- John Sterling Shelving & Rack Accessories