Shop All Shelf Brackets
This Product is Discontinued
John Sterling
Standard Duty Shelf and Rod Bracket (Discontinued)
Mfr # RP-0044-BWT
Zoro # G3205657
This Product is Discontinued
Key Features
- Material Steel
- Load Capacity (Lb.) 200
- Color White
- Length (In.) 12-9/16 in
- Width (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Sterling
- MFR # RP-0044-BWT
- Zoro # G3205657
- UPC # 077355004465
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length (In.) | 12-9/16 in |
Width (In.) | 1 in |
Height (In.) | 9 1/2 in |
Max. Rod Dia. (In.) | 1 3/8 in |
Details
Material | Steel |
Load Capacity (Lb.) | 200 |
Color | White |
Item | Shelf and Rod Bracket |
Number of Holes | 4 |
Type | Standard Duty |
Description
Shelf and Rod Bracket, Type Standard Duty, Material Steel, Load Capacity (Lb.) 200, Color White, Length (In.) 12-9/16 in, Width (In.) 1 in, Height (In.) 9 1/2 in, Max. Rod Dia. (In.) 1 3/8 in, Number of Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.