Shop All Slotted Standard Shelving Systems
This Product is Discontinued
John Sterling
Shelf Standard, Double Slot, 24" (Discontinued)
Mfr # BK-0100-2
Zoro # G7730716
This Product is Discontinued
Key Features
- Material Galvanized steel
- Finish Galvanized
- Depth 1"
- Width 1-1/4"
- Height 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Sterling
- MFR # BK-0100-2
- Zoro # G7730716
- UPC # 077355010022
- Country of Origin United States
- Category Slotted Standard Shelving Systems
Dimensions
Depth | 1" |
Width | 1-1/4" |
Height | 24" |
Details
Item | Shelf Standard,Double Slot,24" |
Material | Galvanized steel |
Finish | Galvanized |
Description
Shelf Standard,Double Slot,24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.