Shop All Shelf Brackets
This Product is Discontinued
John Sterling
Shelf Bracket, White, Heavy Duty, 500 Lb (Discontinued)
Mfr # 0049-12WTH
Zoro # G3209552
This Product is Discontinued
Key Features
- Material Steel
- Load Capacity (Lb.) 500
- Color White
- Length (In.) 10-1/2 in
- Height (In.) 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Sterling
- MFR # 0049-12WTH
- Zoro # G3209552
- UPC # 077355004984
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length (In.) | 10-1/2 in |
Height (In.) | 7 1/2 in |
Details
Material | Steel |
Load Capacity (Lb.) | 500 |
Color | White |
Item | Shelf Bracket |
Hardware | Not included |
Thickness (In.) | 3/16 in |
Type | Heavy Duty |
Description
Shelf Bracket, Type Heavy Duty, Material Steel, Load Capacity (Lb.) 500, Color White, Length (In.) 10-1/2 in, Height (In.) 7 1/2 in, Hardware Not Included, Thickness (In.) 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.