Shop All Shelf Brackets
John Sterling
Shelf Bracket, 9 3/4 In, Black
Mfr # RP-0090-10BK
Zoro # G2311075
original price:
$6.42
16% off
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity (Lb.) 50
- Color Black
- Length (In.) 7-3/4 in
- Width (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand John Sterling
- MFR # RP-0090-10BK
- Zoro # G2311075
- UPC # 077355009019
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length (In.) | 7-3/4 in |
Width (In.) | 1 in |
Height (In.) | 9 3/4 in |
Details
Material | Steel |
Load Capacity (Lb.) | 50 |
Color | Black |
Item | Shelf Bracket |
Number of Holes | 4 |
Type | Standard Duty - Decorative |
Description
Shelf Bracket, Type Standard Duty - Decorative, Material Steel, Load Capacity (Lb.) 50, Color Black, Length (In.) 7-3/4 in, Width (In.) 1 in, Height (In.) 9 3/4 in, Number of Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6018DHBK)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619-210-32RD)
- KNAPE & VOGT Steel Regular Duty Bracket 16 Ga. 12 in. L 160 lb (180 ANO 12)
- ZORO SELECT Drum Safety Vent, Horiz (272030)
- JOHN STERLING Heavy Duty Shelf Bracket, White, 125 Lb (RP-0099-8WT)
- JOHN STERLING 10 IN White Elegante Shelf Bracket (RP-0053-10WT)
- JOHN STERLING Heavy Duty Shelf Bracket, Black, 125 Lb (RP-0099-8BK)
- JOHN STERLING Shelf and Rod Bracket Hardware, PK8 (CD-0047)
- JOHN STERLING Pole Socket, Chrome, PK2 (CD-0010-CH)
- JOHN STERLING WHT Large Hvy Duty Shelf and Rod Brkt (RP-0496-WT)
- SLICK LOCKS SlickLocks: Promaster City Blade Bracket 2015 - Present (SLL-PM-CITY-FVK-SLIDE)
- John Sterling Shelf Brackets