Shop All Patio Door Locks
This Product is Discontinued
John Sterling
Pocket Door Passage Lock- Satin Nickel (Discontinued)
Mfr # CD-1038-US15
Zoro # G3436693
This Product is Discontinued
Key Features
- Finish Satin Nickel
- Type Passage
- Includes Mounting screws
- Width (In.) 1 3/8 in
- Length (In.) 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Sterling
- MFR # CD-1038-US15
- Zoro # G3436693
- UPC # 077355103830
- Country of Origin China
- Category Patio Door Locks
Dimensions
Width (In.) | 1 3/8 in |
Length (In.) | 2 1/2 in |
Height (In.) | 2 3/4 in |
Details
Item | Pocket Door Lock |
Finish | Satin Nickel |
Type | Passage |
Includes | Mounting screws |
Description
Pocket Door Lock, Passage, Satin Nickel Finish, Length (In.) 2 1/2 in, Height (In.) 2 3/4 in, Width (In.) 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.