Shop All Shelf Brackets
This Product is Discontinued
John Sterling
Heavy Duty Shelf Bracket, White, 500 Lb (Discontinued)
Mfr # 0049-16WTH
Zoro # G2150906
This Product is Discontinued
Key Features
- Material Steel
- Load Capacity (Lb.) 500
- Color White
- Length (In.) 14-1/2 in
- Height (In.) 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Sterling
- MFR # 0049-16WTH
- Zoro # G2150906
- UPC # 077355004991
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length (In.) | 14-1/2 in |
Height (In.) | 10 in |
Details
Material | Steel |
Load Capacity (Lb.) | 500 |
Color | White |
Item | Heavy Duty Shelf Bracket |
Hardware | Not included |
Description
Heavy Duty Shelf Bracket, Material Steel, Load Capacity (Lb.) 500, Color White, - Finish, Size (In.) -, Length (In.) 14-1/2 in, Width (In.) -, Height (In.) 10 in, Max. Rod Dia. (In.) -, -, For Use With -, Hardware Not Included, Includes -, Torque (In.-Lbs.) -, Min. Opening Width (In.) -, Min. Opening Depth (In.) -, Opening Angle (Deg.) -, Extended Length (In.) -, Holds -, Screw Size -, Max. Panel Thickness (In.) -, Max. Opening (In.) -, Thickness (In.) -, Max. Angle (Deg.) -, Hand -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.