Shop All Shelf Brackets
This Product is Discontinued
John Sterling
End Caps, Steel, PK2 (Discontinued)
Mfr # CD-0017-CH
Zoro # G0746602
This Product is Discontinued
Key Features
- Material Steel
- Color Chrome
- Size (In.) 40 x 42
- Length (In.) 3/16 in
- Width (In.) 1 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Sterling
- MFR # CD-0017-CH
- Zoro # G0746602
- UPC # 077355001723
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 40 x 42 |
Length (In.) | 3/16 in |
Width (In.) | 1 13/16 in |
Max. Rod Dia. (In.) | 1 5/16 in |
Details
Material | Steel |
Color | Chrome |
Item | End Caps |
For Use With | 0015-6CH, 0015-8CH |
Type | Heavy Duty |
Description
End Caps, Type Heavy Duty, Material Steel, Color Chrome, - Finish, Size (In.) -, Length (In.) 3/16 in, Width (In.) 1 13/16 in, Height (In.) -, Max. Rod Dia. (In.) 1 5/16 in, -, For Use With 0015-6CH, 0015-8CH, Hardware -, Includes -, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.