Shop All Slotted Standard Shelving Systems
John Sterling
Diamond Plate Shelf Support System 17", Standard Wall
Mfr # 0201-75PM
Zoro # G7723600
product price: $11.85
/ea
Sold in multiples of 6 for $71.10
$71.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Platinum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Sterling
- MFR # 0201-75PM
- Zoro # G7723600
- Country of Origin United States
- Category Slotted Standard Shelving Systems
Details
Item | Diamond Plate Wall,Standard,17",Platinum |
Color | Platinum |
Description
Diamond Plate Wall,Standard,17 In.,Platinum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminated Deck 36W x 18D (235CP02)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3618 GRAY)
- 80/20 S/S Econ T-Nut 1/4-20 Thread, 10 S (3675)
- 80/20 Swivel Foot Threaded Stem, 3/8-16 X 1.5" (12237)
- JOHN STERLING Double Slot Support Arm Bracket, 20 in, PK10 (BK-0103-22)
- JOHN STERLING 14 in Double Slot Bracket (BK-0102-14)
- TOMMY DOCKS Tommy Docks 8529679 Gray Steel Inside Corner Bracket (8529679)
- ZORO SELECT Shelving Standard, Steel (2HFU6)
- AZAR DISPLAYS Adjustable Short Divider Bin Cosmetic Tray with Tester on Front and Spring Pushers, Clear, 2-Pack (225840-TESTER-SHORT-2PK)
- AZAR DISPLAYS Adjustable Short Divider Bin Cosmetic Tray w Pushers - Customize Slot Size to Product, Black, 2-Pack (225830-SHORT-BLK-2PK)
- KNAPE & VOGT Slot Standard, Steel, 500 lb. (0120-70WT)
- John Sterling Slotted Standard Shelving Systems