Shop All Closet Rods & Rod Sockets
John Sterling
Closet Rod, Length 72-120 In.
Mfr # PB0022-72120
Zoro # G1402037
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Color Platinum
- Length (In.) 72 to 120 in
- Max. Rod Dia. (In.) 1 in
- Includes screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Sterling
- MFR # PB0022-72120
- Zoro # G1402037
- UPC # 077355072129
- Country of Origin China
- Category Closet Rods & Rod Sockets
Dimensions
Length (In.) | 72 to 120 in |
Max. Rod Dia. (In.) | 1 in |
Details
Material | Zinc |
Color | Platinum |
Item | Closet Rod |
Includes | screws |
Description
Closet Rod, Material Zinc, Color Platinum, - Finish, Size (In.) -, Length (In.) 72 to 120 in, Width (In.) -, Height (In.) -, Max. Rod Dia. (In.) 1 in, -, For Use With -, Hardware -, Includes Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Clear 8 Compartment Divider Bin Cosmetic Tray with Tester Tray on Front and with Pushers, 2-Pack (225840-TESTER-8COMP-2PK)
- GLOBAL INDUSTRIAL EZ Assemble Steel Storage Cabinet, 36W x 18D x 72H, Black (361872BK)
- STEELMAN 6-Piece Oil Drain Plug Wrench Kit for Installing and Removing Plastic Oil Drain Plugs and Bolts (42439)
- BUCKHORN Blue Collapsible Bulk Container, Plastic, 28.7 cu ft Volume Capacity (BN4845342023000)
- JOHN STERLING Rod Closet Adj 18-30In White (RP0021-18/30)
- JOHN STERLING CLOSET ROD 48-72""PLTNM (RP0022-48/72)
- JOHN STERLING CLOSET ROD 30-48""PLTNM (RP0022-30/48)
- JOHN STERLING Closet Rod, Length 30-48 In. (PB0022-30/48)
- JOHN STERLING 48 in L X 114 in D Powder Coated Steel Closet Rod (0018-4WT3)
- JOHN STERLING ClosetPro Closet Pole Socket, Plastic, White, PowderCoated (BC-0037)
- PRIME-LINE Socket Closet Pole Plstc White (N 6568)
- John Sterling Closet Rods & Rod Sockets