Shop All Closet Rods & Rod Sockets
John Sterling
Closet Rod, Length 48-72 In.
Mfr # PB0022-48/72
Zoro # G0623637
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Color Platinum
- Length (In.) 48 to 72 in
- Max. Rod Dia. (In.) 1 in
- Includes screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand John Sterling
- MFR # PB0022-48/72
- Zoro # G0623637
- UPC # 077355048728
- Country of Origin China
- Category Closet Rods & Rod Sockets
Dimensions
Length (In.) | 48 to 72 in |
Max. Rod Dia. (In.) | 1 in |
Details
Material | Zinc |
Color | Platinum |
Item | Closet Rod |
Includes | screws |
Description
Closet Rod, Material Zinc, Color Platinum, - Finish, Size (In.) -, Length (In.) 48 to 72 in, Width (In.) -, Height (In.) -, Max. Rod Dia. (In.) 1 in, -, For Use With -, Hardware -, Includes Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Pigeonhole Bin Unit, 12 Compartments, 12 in D x 23 7/8 in H x 33 3/4 in W, Steel (330-95)
- LITTLE GIANT Work Benches with Pegboard, 72" W, 27" to 41" Height, 4000 lb. (WST2-3072-AH-PB)
- RUBBERMAID COMMERCIAL Round Storage Container, 6 qt (FG572300WHT)
- KRUEGER Therma Level Gauge, Tank 17" D, 2" NPT (H-2-17)
- JOHN STERLING 48 in L X 114 in D Powder Coated Steel Closet Rod (0018-4WT3)
- JOHN STERLING Rod Closet W/Flg 18-30In Gry (RP0022-18/30)
- JOHN STERLING Rod Closet Adj 18-30In White (RP0021-18/30)
- JOHN STERLING Closet Rod, Length 72-120 In. (PB0022-72120)
- JOHN STERLING ClosetPro Closet Pole Socket, Plastic, White, PowderCoated (BC-0037)
- JOHN STERLING CLOSET ROD 48-72""PLTNM (RP0022-48/72)
- IRONWERKS DESIGNS 24" x 12" Closet Rod (GarmRack24-FBM)
- John Sterling Closet Rods & Rod Sockets