Shop All Barn & Hanging Door Hardware
John Sterling
Bypassing Door Hanger Kit, Mill, 96"L
Mfr # R-BYP-50-2D8
Zoro # G1839826
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 96 in
- Width (In.) 1 13/16 in
- For Use With By-Pass Sliding Doors
- Mounting Flush
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand John Sterling
- MFR # R-BYP-50-2D8
- Zoro # G1839826
- UPC # 077355206944
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 96 in |
Width (In.) | 1 13/16 in |
Roller Width/Dia. (In.) | 25/32 in |
Height (In.) | 61/64 in |
Mounting Hole Size (In.) | 11/64 in |
Details
For Use With | By-Pass Sliding Doors |
Mounting | Flush |
Material | Steel |
Includes | Track; (2) Single Wheel Carrier A; (2) Single Wheel Carrier B; (1) Door Guide; (2) Finger Pull; (1) Door Stop; Screws |
Color | Mill |
Number of Wheels | 4 |
Item | Bypassing Door Hanger Kit |
Category Type | Hanging Door Hardware Kits |
Bearings | Nylon |
Max. Weight (Lb.) | 50 lb |
Description
Bypassing Door Hanger Kit, Max. Weight (Lb.) 50 lb, Steel, Mill, Length (In.) 96 in, Height (In.) 61/64 in, Width (In.) 1 13/16 in, Roller Width/Dia. (In.) 25/32 in, Flush Mounting, Mounting Hole Size (In.) 11/64 in, Nylon Bearings, Number of Wheels 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Pull Handle, 4-5/32 In. H, Polished, Unthr. Through Holes (PH-0230)
- TRIMLITE 36" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (3070pri8405)
- SIMPLEX Push Button Lock, Entry, Key Override (LL1021S26D41)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C420A Key, For Material Thickness 1 7/16 in (C8060-C420A-14A)
- PRIMELINE TOOLS Bypass Closet Track Kit, 48 in., 2-Door Hardware, Brass-Plated Pulls (1-Kit) (161791)
- DESIGNER COLLECTION Black 96" Sliding Door Hardware (NT.1400.09W-96.08)
- PRIMELINE TOOLS Wardrobe Door Roller Assembly, Back, 7/8 in. Nylon Roller (2 Pack) (N 6505)
- COMPONENT HARDWARE Zinc Plated Steel Front Door Sheave (B58-5513)
- HOMEPAGE Interior Sliding Barn Door Hardware Kit, Matte Black (HO2015445)
- COMPONENT HARDWARE Nylon Door Guide for 3/4" Sliding Doors (B62-1093)
- DESIGNER COLLECTION Black 78" Sliding Barn Door Hardware (NT.1400.09W.08)
- John Sterling Barn & Hanging Door Hardware