Shop All Barn & Hanging Door Hardware
This Product is Discontinued
John Sterling
Bypassing Door Hanger Kit, 48"L (Discontinued)
Mfr # R-BYP-50-2D4
Zoro # G1575892
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Length (In.) 48 in
- Width (In.) 1 13/16 in
- For Use With By-Pass Sliding Doors
- Mounting Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand John Sterling
- MFR # R-BYP-50-2D4
- Zoro # G1575892
- UPC # 077355206470
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 48 in |
Width (In.) | 1 13/16 in |
Roller Width/Dia. (In.) | 25/32 in |
Mounting Hole Size (In.) | 11/64 in |
Height (In.) | 61/64 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | By-Pass Sliding Doors |
Mounting | Flush |
Material | Steel |
Includes | Track; (2) Single Wheel Carrier A; (2) Single Wheel Carrier B; (1) Door Guide; (2) Finger Pull; (1) Door Stop; Screws |
Color | Mill |
Bearings | Nylon |
Item | Bypassing Door Hanger Kit |
Category Type | Hanging Door Hardware Kits |
Number of Wheels | 4 |
Max. Weight (Lb.) | 50 lb |
Description
Bypassing Door Hanger Kit, Max. Weight (Lb.) 50 lb, Steel, Mill, Length (In.) 48 in, Height (In.) 61/64 in, Width (In.) 1 13/16 in, Roller Width/Dia. (In.) 25/32 in, Flush Mounting, Mounting Hole Size (In.) 11/64 in, Nylon Bearings, Number of Wheels 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.