Shop All Storage Cabinet Parts
John Sterling
Brackets, Oak Park, 8", Satin Nickel
Mfr # 200OP SN 8
Zoro # G7821935
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand John Sterling
- MFR # 200OP SN 8
- Zoro # G7821935
- UPC # 029274292119
- Country of Origin China
- Category Storage Cabinet Parts
Details
Color | Satin Nickel |
Item | Brackets,Oak Park,8",Satin Nickel |
Description
Brackets,Oak Park,8 In.,Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Small Compartment box, 24 opening, for small part storage (202-95)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 20 in L, Red (30283RED)
- 80/20 Roller Wheel, Bracket W/2280, 15 S 1.5" (2755)
- ZORO SELECT Shelf Liner 36"x24", White, 4PK (5GRE6)
- GLOBAL INDUSTRIAL Divider Kit for 3H Drawer of Modular Drawer Cabinet 30Wx27D, Black (316080)
- VIDMAR Drawer Divider, Pk25 (D5011/25P)
- LISTA Partition 10-15/16 In x 24 In (P300-36)
- HALLOWELL Cabinet Leg Kit, H 4, D 24, PK2 (HWC4LK-4G-CL)
- AZIMPORT AZImport KW002 Chrome Cabinet Plastic Bag Storage (KW002)
- GLOBAL INDUSTRIAL Dividers for 6H Drawer of Modular Drawer Cabinet 36Wx24D, Blue (298455)
- KENNEDY Snap-In Slide Set, Bayonet (82187)
- John Sterling Storage Cabinet Parts