Shop All Storage Cabinet Parts
John Sterling
Bracket, Venetian, 8", Black Powder Coat
Mfr # RP-0093-8BK
Zoro # G7821987
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Bracket,Venetian,8",Black Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand John Sterling
- MFR # RP-0093-8BK
- Zoro # G7821987
- Country of Origin China
- Category Storage Cabinet Parts
Details
Item | Bracket,Venetian,8",Black Powder Coat |
Accessory Type | Bracket,Venetian,8",Black Powder Coat |
Description
Bracket,Venetian,8 In.,Black Powder Coat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE Hotel Safe, 0.4 cu ft, 20 lb (H060ES)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3228-1HG)
- ZORO SELECT Structural Pipe Fitting, Rail Support, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (30LX61)
- LYON ModDrwrCab, 33.25"x30"x28", DvGry, 5Drwr (DDM353030000BIL)
- DURHAM MFG Steel Storage Parts Bin Cabinet Base, 33-3/4x12x8 (364-95)
- LISTA Partition 3 In x 18 In (P100-27)
- WESTWARD PP Caster For 26 Cabinet, Fix, PK2 (TTPPF26G)
- WINSOME Winsome 81140 Natural Beechwood FOLDING DESK (81140)
- KENNEDY Divider, 4" Drawer, 12 Compt, 29" Cabinets (81932)
- VIDEO MOUNT PRODUCTS RACK SCREWS, PK100 (ER-RS1224-100)
- VIDMAR Drawer Divider, Pk25 (D3004/25P)
- John Sterling Storage Cabinet Parts