Shop All Bird Baths & Feeders
John James Audubon
Audubon-woodlink - Go Green Platform Feeder- Green 12.75x12.75x2.5 - NAGGPLAT
Mfr # 517597
Zoro # G003756833
product price: $59.35
/ea
$59.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John James Audubon
- MFR # 517597
- Zoro # G003756833
- UPC # 715038308331
- Country of Origin China
- Category Bird Baths & Feeders
Description
GO GREEN PLATFORM FEEDERThe world is going green! National audubon going green recycled series help conserve the environment. These products are made of recycled plastic (contains 90% recycled plastic). Won t absorb water, thus feeder or house will not harbor mold or bacteria and ensures a healthier environment for birds. Hand-crafted of zinc chromate screws and made in the usa! ! ! The national audubon society going green hanging platform features recycled plastic construction with a powder coated screen. Heavy steel cables with deep green plastic coating and s hook for easy hanging.
UPC : 715038308331
Color : GREEN
Size : 12.75X12.75X2.5
Length : 12.9
Width : 2.3
Height : 12.8
Product Type : Wild Bird - Wild Bird Feeders / Platform - Fly Thru Feeders
Shipping Dimensions: 12.9x2.3x12.8
UPC : 715038308331
Color : GREEN
Size : 12.75X12.75X2.5
Length : 12.9
Width : 2.3
Height : 12.8
Product Type : Wild Bird - Wild Bird Feeders / Platform - Fly Thru Feeders
Shipping Dimensions: 12.9x2.3x12.8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 15 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1520-X-A)
- EAGLE MFG Cigarette Receptacle, 4 gal., Brown (1208BROWN)
- BULLY TOOLS Mortar Hoe, Short, Fiberglass Handle (92419)
- JOHN JAMES AUDUBON Audubon-woodlink - Oriole Feeder- Orange - NAO1 (517515)
- JOHN JAMES AUDUBON Audubon-woodlink-Dragonfly Squirrel Proof Tube Feeder- Gray 2.5 Pound Cap NA32431 (990998)
- JOHN JAMES AUDUBON Audubon/Woodlink Glass Humminbird Feeder 16 Ounce Red NA35241 (990983)
- PACIFIC BIRD AND SUPPLY CO MEALWORM FEEDER (PB-0037)
- PANACEA 85 in H Bird Feeder Hook (82940)
- PARTY ANIMAL Window Hook 2 Glass Cups Hummingbird Feeder (PA2644299)
- BIRDS CHOICE Birds Choice AR360 Arundale Sky Cafe Bird Feeder (AR360)
- John James Audubon Bird Baths & Feeders