Shop All Bird Baths & Feeders
John James Audubon
Audubon-woodlink - Die Cast Aluminum Finch Screen Tube Feeder- Yellow - NAWLNT
Mfr # 990954
Zoro # G903757268
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand John James Audubon
- MFR # 990954
- Zoro # G903757268
- UPC # 715038312826
- Country of Origin China
- Category Bird Baths & Feeders
Description
DIE CAST ALUMINUM FINCH SCREEN TUBE FEEDERHolds up to 1 pound of nyjer thistle seed. Heavy-duty metal top, bottom and perches. Heavy-duty mesh screen. Easy-open top. Decorative and functional. Fully assembled.
UPC : 715038312826
Color : YELLOW
Length : 3.5
Width : 3.5
Height : 14
Product Type : Wild Bird - Wild Bird Feeders / Tube Type Feeders ("better" ) Mixed Seed
Shipping Dimensions: 3.5x3.5x14
UPC : 715038312826
Color : YELLOW
Length : 3.5
Width : 3.5
Height : 14
Product Type : Wild Bird - Wild Bird Feeders / Tube Type Feeders ("better" ) Mixed Seed
Shipping Dimensions: 3.5x3.5x14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Shaft-Worm (917-05112A)
- ZORO SELECT Spray Nozzle, 3625 psi, Size 5.5 to 6 (ALTPR25-50)
- A.R. BLUE CLEAN Sludge Pump, 30 gpm, Pressure Washer (AR-SLUDGE)
- MAYNE Nantucket Trough Planter, 36 x 16 x24, Espresso (4847-ES)
- JOHN JAMES AUDUBON Audubon-woodlink-Dragonfly Squirrel Proof Tube Feeder- Gray 2.5 Pound Cap NA32431 (990998)
- JOHN JAMES AUDUBON Audubon/Woodlink Glass Humminbird Feeder 16 Ounce Red NA35241 (990983)
- JOHN JAMES AUDUBON Audubon-woodlink - Oriole Feeder- Orange - NAO1 (517515)
- WOODLINK LTD Woodlink NAMAG2 Plastic Magnum Nyjer Thistle Magnum Bird Feeder; Hunter Green (143290)
- FANCY FELINE Going Green Full Shell Peanut Feeder (FA601651)
- AUDUBON Tractor Squirrel Distractor Cob Corn Feeder (24075/NA35182)
- WOODLINK 16Oz Humm Bird Feeder (24111)
- John James Audubon Bird Baths & Feeders