Shop All Bird Baths & Feeders
John James Audubon
Audubon-woodlink - Deterant Ant Guard - NA13201
Mfr # 850477
Zoro # G603679600
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John James Audubon
- MFR # 850477
- Zoro # G603679600
- UPC # 715038311010
- Country of Origin China
- Category Bird Baths & Feeders
Description
DETERANT ANT GUARDNoone likes those nasty ants invading your bird feeders - especially your bird visitors. This ant guard for bird feeders will keep the pests away.
UPC : 715038311010
Length : 3
Width : 3
Height : 4
Product Type : Wild Bird - Hummingbird, Orioles, Butterfly / Hummingbird Accessories
Shipping Dimensions: 3x3x4
UPC : 715038311010
Length : 3
Width : 3
Height : 4
Product Type : Wild Bird - Hummingbird, Orioles, Butterfly / Hummingbird Accessories
Shipping Dimensions: 3x3x4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAZOR-BACK Spading Fork, D-Grip Handle, 30in.LHandle (72103GR)
- PET ADOBE Folding Pet Stairs with Carpeted Foldable Wood for Home /Travel, Dogs, Cats, Pets up to 80-pounds (772617DGM)
- SOLO Backpack Sprayer Padded Strap (43-00-315)
- ZORO SELECT Hose Y Connector, 2 Way, GHT (4NDT2)
- JOHN JAMES AUDUBON Audubon/Woodlink Glass Humminbird Feeder 16 Ounce Red NA35241 (990983)
- JOHN JAMES AUDUBON Audubon-woodlink-Dragonfly Squirrel Proof Tube Feeder- Gray 2.5 Pound Cap NA32431 (990998)
- JOHN JAMES AUDUBON Audubon-woodlink - Oriole Feeder- Orange - NAO1 (517515)
- RAWL Rawl 7310 Power Stud .38 in. x 2.25 in. Ss (411341)
- AUDUBON Audubon Seed Catch (NATUBETRAY)
- MINTUEMAN ACHLA Mintueman-Achla BB-07-S Bee Fountain & Birdbath with Stake (BB-07-S)
- PERKY-PET Humbird Glss Feeder Blue (8129-2)
- John James Audubon Bird Baths & Feeders