Shop All Bird Baths & Feeders
John James Audubon
Audubon-woodlink - Carriage Lantern Feeder- Copper 1.5 Lb Capacity - NA11193
Mfr # 990942
Zoro # G003757229
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John James Audubon
- MFR # 990942
- Zoro # G003757229
- UPC # 715038312888
- Country of Origin China
- Category Bird Baths & Feeders
Description
CARRIAGE LANTERN FEEDERMetal construction. Easy to clean and fill. Features fold-down perches for better access by large birds.
UPC : 715038312888
Color : COPPER
Size : 1.5 LB CAPACITY
Length : 7
Width : 7
Height : 8.25
Product Type : Wild Bird - Wild Bird Feeders / Novelty - Designer-better
Shipping Dimensions: 7x7x8.25
UPC : 715038312888
Color : COPPER
Size : 1.5 LB CAPACITY
Length : 7
Width : 7
Height : 8.25
Product Type : Wild Bird - Wild Bird Feeders / Novelty - Designer-better
Shipping Dimensions: 7x7x8.25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOL KITCHEN High-Limb Chain Saw with Rope (CO2136820)
- GORDONS 9291072 Permethrin-10 Horse Spray, Gallon (GO576799)
- SUNBELT Straight Shaft Trimmer Head 2.75" x4.73" x4.73" (A-B1WE510)
- FASTENERS UNLIMITED Fasteners Unlimited 89-187 Surface Mount 12 Volt Taillight - Red Replacement Lens (89-187)
- JOHN JAMES AUDUBON Audubon-woodlink-Dragonfly Squirrel Proof Tube Feeder- Gray 2.5 Pound Cap NA32431 (990998)
- JOHN JAMES AUDUBON Audubon-woodlink - Oriole Feeder- Orange - NAO1 (517515)
- JOHN JAMES AUDUBON Audubon/Woodlink Glass Humminbird Feeder 16 Ounce Red NA35241 (990983)
- FANCY FELINE 66912 Disposable Urinals, 3PK (FA3559971)
- SONGBIRD ESSENTIALS Songbird Essentials SE619 2.3" x 2.3" x 3.5" Stopper For Hummingbird Feeder (SE619)
- WOODLINK LTD Woodlink 243019 Sunflower Suet Bird Feeder (243019)
- PERKY-PET Farmhouse Bird Feeder (WFH001)
- John James Audubon Bird Baths & Feeders