CSUN Structured Jute Cap; Red
Mfr # JO591395
Zoro # G203793836
Product Information
- Brand John Hancock
- MFR # JO591395
- Zoro # G203793836
- UPC # 723902540213
- Country of Origin China
- Category Warm Weather Caps, Hats & Liners
Description
Shout your school pride this season by sporting this unconventionally Low Constructed 6 panel baseball cap, It features eye-catching high definition 3-D embroidery over a crown made of a traditional beige tone jute material with and a pre-curved cotton visor for a fresh headwear idea. featuring a retro snapback closure, contrasting team color visor, eyelets and button, You'll be ready to cheer your team while donning this fantastic cap!
Being sports fans ourselves, WRepublic Apparel understands just how incredibly passionate college sports fans can be, and has decided to incorporate that same enthusiasm into creating exceptional, high-quality products. WRepublic Apparel caters to all ranges of collegiate sports fans, from the traditional powerhouses to all local universities. Our simple, yet bold designs combined with bright, vibrant colors will be sure to make you stand out in the crowd.
Features
- 75% Jute - 25% Cotton
- 6 Panel Constructed
- Plastic Snapback
- 3-D High Definition Embroidery
- Colored Eyelets and Button
- Sweatband
- WRepublic Woven Label Included
- Imported
- Color: Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger This Tag & Lock To Be Removed Only By Tag, Pk25 (LOTAG1-25)
- BATES Boots, Mens, 13W, Lace, Black, PR (E022141)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, PR (4750)
- WEARWELL 6 ft. L x PVC Sponge, 1/2" Thick (452.12X3X6BYL)
- JOHN HANCOCK Minnesota State Relaxed Denim Cap; Blue (JO591391)
- PLAYBACK Trucker Reflective Hat Tr102 Orange One Size Fits All (PL143882)
- CONDOR OUTDOOR PRODUCTS FLEX TACTICAL MESH CAP, OLIVE DRAB, L (161140-001-L)
- OAKLEY Baseball Hat, Cap, Brn, L/XL, 7-3/8 Hat Size (911444A-86W-L/XL)
- HENSCHEL Henschel Enchanced Visibility Outback Hi-Vis Hat (5556-35-XL)
- ERGODYNE Black Classic Trapper Hat, XS (6802)
- CONDOR OUTDOOR PRODUCTS TACTICAL TEAM CAP, BLACK (TCT-002)
- John Hancock Head Protection