Shop All Supply Stop Valves
This Product is Discontinued
John Guest
Water Supply Stop, FNPT Inlet Type, PK10 (Discontinued)
Mfr # PPSV451223E
Zoro # G9908300
Free Shipping & Returns
This Product is Discontinued
Key Features
- Outlet Size 1/4"
- Inlet Size 3/8"
- Body Material Polypropylene
- Max. Pressure 150 psi
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # PPSV451223E
- Zoro # G9908300
- Country of Origin United Kingdom
- Category Supply Stop Valves
Dimensions
Outlet Size | 1/4" |
Inlet Size | 3/8" |
Connection Size - Side 1 | 3/8 in |
Nominal Valve Size | 3/8 in |
Connection Size - Side 2 | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Water, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Connection Size - Side 1 3/8 in, Valve Ways 2-Way, Seal Material EPDM, Stem Material Polypropylene, Connection Size - Side 2 3/8 in, Connection Gender - Side 1 Female, Connection Type - Side 1 Push
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.