Shop All Supply Stop Valves
John Guest
Water Supply Stop, 150 psi, 1/4"Inlet, PK10
Mfr # PPSV040808E
Zoro # G9908328
product price: $84.89
/pk 10, $8.49/ea
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Size 1/4"
- Inlet Size 1/4"
- Body Material Polypropylene
- Max. Pressure 150 psi
- Valve Design Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # PPSV040808E
- Zoro # G9908328
- Country of Origin United Kingdom
- Category Supply Stop Valves
Dimensions
Outlet Size | 1/4" |
Inlet Size | 1/4" |
Connection Size - Side 2 | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Nominal Valve Size | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Water, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Connection Size - Side 1 1/4 in, Valve Ways 2-Way, Seal Material EPDM, Stem Material Polypropylene, Connection Size - Side 2 1/4 in, Connection Type - Side 1 Push, Included Mounting Not Applicable
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHURCH Elongated Closed Front Toilet Seat in White (585EC 000)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Nickle (KSF403BN)
- WINGITS 36" Center to Center(39" Mounting) L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB5SSKN36)
- ZORO SELECT 1-1/4" x 1" Socket Weld SS Reducing Coupling (4307004842)
- JOHN GUEST Multi-Turn Stop, 3/8 In PF x 3/8 In PF (PISV0412CS)
- JOHN GUEST 1/4-Turn Stop, 3/8 In PF, PK5 (PPSV-041212-W)
- JOHN GUEST Angle Supply Stop, Acetal Copolymer, 1/4" (ASV3)
- JOHN GUEST Multi-Turn Stop, 3/8 In PF x 3/8 In PF (PISV0412S)
- JOHN GUEST Water Supply Stop, 150 psi, 3/8"Inlet, PK10 (PPSV041212E)
- JOHN GUEST 1/4-Turn Stop, 1/4 In PF, PK5 (PPSV-040808-W)
- WESTBRASS Angle Stop, 5/8" OD x 3/8" OD, 1/4-Turn Lever Handle in Polished Brass (D105QR-01)
- John Guest Valves