Shop All Push-to-Connect Tube Fittings
John Guest
Push-to-Connect Union Tee, 15/32 in Tube Size, Acetal, Black, 10 PK
Mfr # PM0212E-PK10
Zoro # G2841377
product price: $87.99
/pk 10, $8.80/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Tee
- Fitting Connection Type Tube
- Tube Size 15/32 in
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # PM0212E-PK10
- Zoro # G2841377
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 15/32 in |
Fitting Side B Tube Outer Diameter | 12 mm |
Fitting Side A Tube Outer Diameter | 12 mm |
Fitting Side C Tube Outer Diameter | 12 mm |
For Tube Outside Diameter | 12 mm |
Description
Union Tee, Application Air, Carbon Dioxide, Inert Gases, Potable Water, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Side C Tube Outer Diameter 12 mm, Fitting Material Acetal, Maximum Operating Pressure 145 psi @ 68 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Clamp w/Saddles, 2-Bolt, 4-32/64"-5-16/64" (550)
- APOLLO VALVES Pinch Clamp Pex 1/2 Inch 10Pk (PXPC1210PK)
- B & K/MUELLER INDS(IMPORT) 1" Galv Tee (510-605HN)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 2" x 3/4" Pipe Size (1VGA5)
- JOHN GUEST Barbed, Push-to-Connect Reducer, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI061008S-10PK)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP011223W-PK10)
- JOHN GUEST Barbed, Threaded Stem Adapter, Acetal, Gray, 10 PK (PI051222S-PK10)
- JOHN GUEST Push-to-Connect Union Elbow, 1/4 in Tube Size, Acetal, White, 10 PK (CI0308W-PK10)
- JOHN GUEST Push-to-Connect Union Tee, 1/4 in Tube Size, Acetal, Black, 10 PK (PM0206E-PK10)
- JOHN GUEST Push-to-Connect, Threaded Elbow, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP480821W-PK10)
- PARKER Barbed, Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6382 60 56WP2)
- John Guest Tube Fittings