Shop All Push-to-Connect Tube Fittings
John Guest
Push-to-Connect Union Tee, 1/4 in Tube Size, Polypropylene, White, 10 PK
Mfr # PP0208E
Zoro # G9908337
original price:
$46.09
5% off
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Tee
- Fitting Connection Type Tube x Tube x Tube
- Tube Size 1/4 in
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand John Guest
- MFR # PP0208E
- Zoro # G9908337
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Union Tee, Application Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Polypropylene, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 140 Degrees F, Specific Fitting Shape Tee
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 10" TBE Red Brass Pipe Nipple Sch 80 (463-100X)
- MEC QCC Fill Adapter Female Pol Xx1-5/16 in. F.Acme (ME392)
- BEHRINGER Tube Clamp Kit, Tube 1 1/8 In, Zinc-Plated (TW41125-PP)
- SHOWER-WARE Apex Shower (456B-W)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 1 in Tube Size, Plastic, White (PSEI013626)
- JOHN GUEST Barbed, Threaded Stem Adapter, Polypropylene, White, 10 PK (PP051223W-PK10)
- JOHN GUEST Push-to-Connect Bulkhead Union, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI1208S-PK10)
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP481222E)
- JOHN GUEST Push-to-Connect, Threaded Swivel Branch Tee, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP100821W-PK10)
- JOHN GUEST Push-to-Connect Reducing Tee, 3/8 in x 3/8 in x 1/4 in Tube Size, Acetal, Gray, 10 PK (PI301208S-10PK)
- JOHN GUEST Pipe Insert, 1/2 in Tube Size, PEX, White (TSI20)
- John Guest Push-to-Connect Tube Fittings