Shop All Push-to-Connect Tube Fittings
John Guest
Push-to-Connect Union Elbow, 5/16 in Tube Size, Acetal, Black, 10 PK
Mfr # PM0308E-PK10
Zoro # G2755033
product price: $64.99
/pk 10, $6.50/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Tube
- Tube Size 5/16 in
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # PM0308E-PK10
- Zoro # G2755033
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 5/16 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
For Tube Outside Diameter | 5/16 in |
Description
Union Elbow, Application Food Processing, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material Acetal, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Standards FM01977-ISO 9001, WRAS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Rv47Cl-1/2" Gas Pressure (RV47CL-1/2)
- ZORO SELECT Hex Bushing, 4"x2", 150,304, Thrd (4381031500)
- NIBCO 3/4" x 1/2" x 3/4" NOM C Copper Reducing Tee (611 3/4X1/2X3/4)
- THRIFCO PLUMBING 1-1/2 Inch x 9 Inch Galvanized Steel Nipple (5220092)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP010822E)
- JOHN GUEST Push-to-Connect Union Tee, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-0208-S)
- JOHN GUEST Push-to-Connect, Threaded Female Adapter, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP450821E)
- JOHN GUEST Barbed, Push-to-Connect Plug-In Elbow, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP220808E)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 3/4 in Tube Size, Plastic, White (PSEI012826)
- JOHN GUEST Push-to-Connect, Threaded Swivel Elbow, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI090822S-PK10)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 1/, 1/4" Tube Size, Black (ZUSA-TF-PTC-534)
- John Guest Push-to-Connect Tube Fittings