Shop All Push-to-Connect Tube Fittings
John Guest
Push-to-Connect Union Elbow, 3/8 in Tube Size, Acetal, Gray, 10 PK
Mfr # PI-0312-S
Zoro # G3116793
product price: $67.69
/pk 10, $6.77/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Tube
- Tube Size 3/8 in
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # PI-0312-S
- Zoro # G3116793
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Union Elbow, Application Food Processing, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Acetal, Color Gray, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Standards NSF/ANSI 51, NSF/ANSI 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tee, 1" x 1/2" x 1" (94767)
- ZORO SELECT FNPT, Malleable Iron Reducer Coupling, Class 150 (0810085209)
- ANVIL 2" MNPT x 1-1/2" FNPT Galvanized Face Bushing (0319911848)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239225)
- JOHN GUEST Barbed, Threaded Stem Adapter, Acetal, Gray, 10 PK (PI051222S-PK10)
- JOHN GUEST Push-to-Connect, Threaded Faucet Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (CI-3208U7-S)
- JOHN GUEST Reducer, White, 10 PK (PP061208W-US)
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 3/8 in Tube Size, Acetal, White, 10 PK (CI481222W-PK10)
- JOHN GUEST Barbed Tube To Hose Stem, Polypropylene, White, 10 PK (PP251616W-PK10)
- JOHN GUEST Push-to-Connect Union Adapter, 5/16 in Tube Size, Acetal, Black, 10 PK (PM0408E-PK10)
- SHARKBITE Angle Valv 1/2X1/4 3/8Od (23048-0000LF)
- John Guest Tube Fittings