Shop All Push-to-Connect Tube Fittings
John Guest
Push-to-Connect Union Elbow, 1/4 in Tube Size, Polypropylene, Black, 10 PK
Mfr # PP0308E
Zoro # G9908258
product price: $37.19
/pk 10, $3.72/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Tube x Tube
- Tube Size 1/4 in
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # PP0308E
- Zoro # G9908258
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Union Elbow, Application Food Processing, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Polypropylene, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Standards NSF/ANSI 51, NSF/ANSI 61
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Toilet Tank Lever, Plastic, Chrome Finished Handle 2 Pack (MP56503)
- THETFORD Thetford 28962 Aqua-Magic V High and Low Hand Flush - Water Line Extension (28962)
- TOTALTURF 12 in. Frost Free Sillcock (TO340371)
- LARSEN SUPPLY CO 1/4X2-1/4 Snap Bolt Kit (04-3647)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP011222E)
- JOHN GUEST Service Repair Kit, 1/4 in, 3/8 in Tube Size, White (KIT-ISRK)
- JOHN GUEST Push-to-Connect, Threaded Female Connector, 3/4 in Tube Size, Plastic, White (PSEI452826)
- JOHN GUEST Push-to-Connect Divider, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP2308E)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-010822-S)
- JOHN GUEST Push-to-Connect Union Elbow, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP0312W-PK10)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3131 04 13)
- John Guest Tube Fittings