Shop All Push-to-Connect Tube Fittings
John Guest
Push-to-Connect Union Elbow, 1/2 in Tube Size, Acetal, Gray, 10 PK
Mfr # PI-0316-S
Zoro # G3026755
$72.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Tube
- Tube Size 1/2 in
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand John Guest
- MFR # PI-0316-S
- Zoro # G3026755
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Union Elbow, Application Food Processing, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Acetal, Color Gray, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Standards NSF/ANSI 51, NSF/ANSI 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass 45 Degrees Street Elbow, MNPT x FNPT, 1/4" Pipe Size (1VEX5)
- ZORO SELECT 260 Brass Round Tube, 3/8 in Outside Dia, 3 ft Length (1153)
- RINNAI Hydronic Air Handler, 30 MBH, No Circulator (AH083P)
- JONES STEPHENS 4 in. PVC Long Turn Tee Wye (PFY540L)
- JOHN GUEST Push-to-Connect, Threaded Elbow, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP481222W-PK10)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-010821-S)
- JOHN GUEST Barbed Plug, Acetal, Gray, 10 PK (PM0804S-PK10)
- JOHN GUEST Barbed, Threaded Stem Adapter, Acetal, Gray, 10 PK (PI051623S-PK10)
- JOHN GUEST Barbed, Threaded Stem Adapter, Polypropylene, White, 10 PK (PP051222W-PK10)
- JOHN GUEST Push-to-Connect, Threaded Swivel Run Tee, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI110822S-PK10)
- JOHN GUEST Push-to-Connect Plug-In Elbow, 3/8 in Tube Size, Acetal, White, 10 PK (CI221212W-PK10)
- John Guest Tube Fittings