Shop All Push-to-Connect Tube Fittings
John Guest
Union Adapter, 3/8'' Tube Size, White, 10 PK
Mfr # PP0412W
Zoro # G108596198
product price: $39.85
/pk 10, $3.99/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/8''
- Material Polypropylene
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # PP0412W
- Zoro # G108596198
- UPC # 665626075612
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8'' |
Details
Item | Union Adapter |
Material | Polypropylene |
Color | White |
Description
The PP Range of inch-size push-in fittings is offered for tube sizes 1/4 O.D. to 1/2 O.D. The fittings are manufactured in white polypropylene with food grade EPDM O-rings. They have been developed to satisfy the filtered pure water market and wide range of applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Reducing Adapter, FNPT x MNPT, 1/4" x 1/8" Pipe Size 10 PK (6AYX6)
- KOHLER O-Ring and Bearing Kit, Replacement (GP30420)
- KOHLER Jolt Swing Spout W/ Side Spray (30614-CP)
- ZORO SELECT Lift and Turn Bath Drain, Pipe 1-5/8"dia. (35250)
- JOHN GUEST Push-to-Connect Union Adapter, 3/16 in Tube Size, Acetal, Black, 10 PK (PM0405E-PK10)
- JOHN GUEST Push-to-Connect, Threaded Swivel Elbow, 5/32 in Tube Size, Acetal, Gray, 10 PK (PM090421S-PK10)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI-011222-S)
- JOHN GUEST Push-to-Connect, Threaded Elbow, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP480822W-PK10)
- JOHN GUEST Pipe Insert, 3/4 in Tube Size, PEX, White (TSI28)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP010822W-PK10)
- ZORO SELECT Push-to-Connect, Threaded Elbow, 1/2 in x 1/2 in Tube Size, Brass, Brown (75186LF)
- John Guest Push-to-Connect Tube Fittings