Shop All Push-to-Connect Tube Fittings
John Guest
Push-to-Connect Union Adapter, 13/32 in Tube Size, Acetal, Black, 10 PK
Mfr # PM0410E-PK10
Zoro # G3347477
product price: $68.25
/pk 10, $6.83/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Tube
- Tube Size 13/32 in
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # PM0410E-PK10
- Zoro # G3347477
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 13/32 in |
Fitting Side A Tube Outer Diameter | 13/32 in |
Fitting Side B Tube Outer Diameter | 13/32 in |
For Tube Outside Diameter | 13/32 in |
Description
Union Adapter, Application Food Processing, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 13/32 in, Fitting Side B Tube Outer Diameter 13/32 in, Fitting Material Acetal, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape Straight Connector, Standards FM01977-ISO 9001, WRAS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compression x 3/8" MNPT Brass 90 Degree Elbow 10PK (169C-8-6)
- INTERSTATE PNEUMATICS 3/8 Inch NPT Male x 1/2 Inch NPT Female Brass Hex Bushing Adapter (FB608)
- ZORO SELECT 2-1/2" x 6" Black Pipe Nipple Sch 40 (2WV67)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-1/4" Tube OD x 1/4" MBSPT (ZUSA-PTC-PBT-249)
- JOHN GUEST Push-to-Connect, Threaded Male Fixed Elbow, 1/2 in Tube Size, Plastic, White (PSEI482024)
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI-481222-S)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP010822E)
- JOHN GUEST Push-to-Connect, Threaded Swivel Branch Tee, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP101222W-PK10)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI011212S-10PK)
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 1/4 in Tube Size, Acetal, White, 10 PK (CI480821W-PK10)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-4-6)
- John Guest Push-to-Connect Tube Fittings