Shop All Push-to-Connect Tube Fittings
John Guest
Barbed Tube To Hose Stem, Polypropylene, White, 10 PK
Mfr # PP251612W-PK10
Zoro # G3227953
product price: $30.79
/pk 10, $3.08/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube
- Stem OD 1/2 in
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # PP251612W-PK10
- Zoro # G3227953
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side A Tube Inner Diameter | 3/8 in |
Fitting Side B Tube Inner Diameter | 1/2 in |
For Tube Inside Diameter | 1/2 in, 3/8 in |
Description
Tube To Hose Stem, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Tube Stem, Fitting Side A Tube Inner Diameter 3/8 in, Fitting Side B Tube Inner Diameter 1/2 in, Barb Style Standard, Fitting Material Polypropylene, Specific Fitting Shape Straight Adapter, Application Potable Water, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 65 Degrees C, Standards NSF/ANSI 51, NSF/ANSI 61, Color White, Minimum Operating Temperature 20 Degrees C, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/4" Pipe Size (1VEV7)
- LEGRIS Push-to-Connect Straight Union, 15/32 in Tube Size, Brass, Silver (3606 12 00)
- NIBCO 2" x 1-1/2" NOM C Copper Reducing Coupling with Stop (901R 2X11/2)
- PARKER 1/2" CPI x MNPT Brass Connector (8-8 FBZ-B)
- JOHN GUEST Push-to-Connect Plug-In Elbow, 5/16 in Tube Size, Polypropylene, White, 10 PK (PPM220808W-PK10)
- JOHN GUEST Barbed, Threaded Stem Adapter, Acetal, Gray, 10 PK (PI051624S-PK10)
- JOHN GUEST Barbed Plug, 5/32 in Tube Size, Acetal, Red, 10 PK (PM0804R-PK10)
- JOHN GUEST Push-to-Connect 2-Way Divider, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI2316S-PK10)
- JOHN GUEST Push-to-Connect Divider, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP2308E)
- JOHN GUEST Push-to-Connect, Threaded Swivel Branch Tee, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI100223S-PK10)
- TECHNIFIT Fitting, PTC, Stainless, Male Straight, 1/2" x 1/2" Male NPT (SS12-04M)
- John Guest Tube Fittings