Shop All Push-to-Connect Tube Fittings
John Guest
Barbed Tube to Hose Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK
Mfr # PI251212S-PK10
Zoro # G3363297
product price: $38.75
/pk 10, $3.88/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Stem x Barb
- Tube Size 3/8 in
- Stem OD 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # PI251212S-PK10
- Zoro # G3363297
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Fitting Side A Tube Inner Diameter | 3/8 in |
For Tube Inside Diameter | 3/8 in |
Fitting Side B Tube Inner Diameter | 3/8 in |
Description
Tube to Hose Adapter, Fitting Side A Connection Type Tube Stem, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/8 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Standard, Fitting Material Acetal, Specific Fitting Shape Straight Adapter, Application Air, Inert Gases, Potable Water, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 65 Degrees C, Standards NSF/ANSI 51, NSF/ANSI 61, Color Gray, Minimum Operating Temperature 20 Degrees C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Fitting, Ball Valve, For 38.10mm (6668 40 22GR)
- LEGEND VALVE 1 T-2000 IPS F.P. BALL VALVE (101-415)
- CHICAGO FAUCET Urinal Push Button Cartridge, Brass (386-XSLOJKNF)
- PARKER 1/2" Compression Tube Support (P8TS6)
- JOHN GUEST Barbed Plug, Polypropylene, White, 10 PK (PP0808W-PK10)
- JOHN GUEST Push-to-Connect Reducing Union, 1/2 in x 3/8 in Tube Size, Polypropylene, White, 10 PK (PP201612W-PK10)
- JOHN GUEST Push-to-Connect Union Tee, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI-0212-S)
- JOHN GUEST Barbed, Threaded Stem Adapter, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP051223E)
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-480822-S)
- JOHN GUEST Push-to-Connect Bulkhead Union, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI1212S-PK10)
- TECHNIFIT Fitting, PTC, Male Straight Hex, Compact, 1/4" x 1/8" Male NPT (PC1/4-N1C)
- John Guest Push-to-Connect Tube Fittings