Shop All Push-to-Connect Tube Fittings
John Guest
Barbed Tube to Hose Adapter, 3/16 in Tube Size, Acetal, Gray, 10 PK
Mfr # PI250806S-PK10
Zoro # G3096055
product price: $25.19
/pk 10, $2.52/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Stem x Barb
- Tube Size 3/16 in
- Stem OD 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # PI250806S-PK10
- Zoro # G3096055
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/16 in |
Fitting Side A Tube Inner Diameter | 3/16 in |
For Tube Inside Diameter | 3/16 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Description
Tube to Hose Adapter, Fitting Side A Connection Type Tube Stem, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/16 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Standard, Fitting Material Acetal, Specific Fitting Shape Straight Adapter, Application Air, Inert Gases, Potable Water, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 65 Degrees C, Standards NSF/ANSI 51, NSF/ANSI 61, Color Gray, Minimum Operating Temperature 20 Degrees C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Expansion Barb x 3/4 in. FNPT x 18 in. CSST Water Heater Connector (EPXCSST18)
- FISHER MFG Stem Kit-Lh (3000-0001)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2" OD Tube, 304SS (100200-4-555)
- DIXON Cam and Groove, Iron Coupler x FNPT, 2" (200-D-MI)
- JOHN GUEST Barbed Plug, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI0808S-PK10)
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP480823E)
- JOHN GUEST Valve, 3/8'' Tube Size, White (ASVPP2LF)
- JOHN GUEST Push-to-Connect, Threaded Swivel Elbow, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI090822S-PK10)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 5/16 in Tube Size, Acetal, Black, 10 PK (PM010802E-PK10)
- JOHN GUEST Push-to-Connect Union Elbow, 3/8 in Tube Size, Acetal, White, 10 PK (CI0312W-PK10)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 3 Outlet, 3/8" Tube Size, Black (ZUSA-TF-PTC-1032)
- John Guest Tube Fittings