Shop All Push-to-Connect Tube Fittings
John Guest
Barbed Test Cap, 1/2 in Tube Size, Polysulfone, White
Mfr # PSEI4620
Zoro # G4388212
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polysulfone
- Specific Fitting Shape Test Cap
- Fitting Connection Type Tube
- Tube Size 1/2 in
- Max. Pressure 160 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # PSEI4620
- Zoro # G4388212
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2 in |
Fitting Tube Size Outer Diameter | 1/2 in |
Compatible Copper Tube Size | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Test Cap, Application Potable Water, Fitting Connection Type Tube, Fitting Material Polysulfone, Fitting Tube Size Outer Diameter 1/2 in, Maximum Operating Pressure 174 psi, Maximum Operating Temperature 221 Degrees F, Specific Fitting Shape Test Cap, Includes Pre-Applied Thread Sealant No, Color White, Standards ASSE 1061 1GC 188, ASTM F876, ASTM F877, CSA B137.5, ICC, NSF/ANSI 14, UPC, Compatible Copper Tube Size 1/2 in, Compatible Tube Material Copper, CPVC, PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" FNPT Brass Ball Valve Inline (G-F600-125LH)
- LEGEND VALVE 3/8" CHROME CAP (310-122CP)
- FISHER MFG Arm, Rotor, Fisher Waste, Ns For - Part# Fis22233 (FIS22233)
- KOHLER Anthem Recessed Mech Th Control 2Ot Vibrant Brushed Nickel (26346-9-BN)
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 3/8 in Tube Size, Acetal, White, 10 PK (CI481222W-PK10)
- JOHN GUEST Barbed Plug, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI0808S-PK10)
- JOHN GUEST Barbed, Push-to-Connect Reducer, 5/16 in Tube Size, Acetal, Gray, 10 PK (PI061210S-10PK)
- JOHN GUEST Barbed Plug, Polypropylene, White, 10 PK (PP0812W-PK10)
- JOHN GUEST Barbed, Push-to-Connect Reducer, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI061612S-PK10)
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP480823E)
- TECTITE BY APOLLO 3/4 in. Brass Push-to-Connect x Female Pipe Thread Adapter (FSBFA34)
- John Guest Push-to-Connect Tube Fittings