Shop All PEX Fittings
John Guest
Tee, 3/4" x 3/4" x 3/4" CTS, PEX, Wht
Mfr # PEI532828
Zoro # G4388106
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PEX
- Specific Fitting Shape Tee
- Fitting Connection Type Tube
- Tube Size 3/4"
- Standards ASSE 1061 and 1GC 188, ASTM F876, ASTM F877, CSA B137-5, ICC, NSF/ANSI STANDARD 14, UPC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # PEI532828
- Zoro # G4388106
- Country of Origin United Kingdom
- Category PEX Fittings
Dimensions
Tube Size | 3/4" |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side C Tube Outer Diameter | 3/4 in |
Compatible Copper Tube Size | 3/4 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Description
Stackable Tee, Application Potable Water, Color White, Fitting Side A Connection Type Tube Stem, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Side C Tube Outer Diameter 3/4 in, Fitting Material Plastic, Maximum Operating Pressure 174 psi, Maximum Operating Temperature 203 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN PTFE Tape-Low Den-China 1/2X260-10Pack (02090-10)
- IDEAL Slip-Joint W/Grip, 8 (35-102)
- ZSI Beta Clamps, Heavy Ser., 1-1/2 In Tube, C (H5024C)
- RIOBEL Hand Shower Rail (5055C-WS)
- JOHN GUEST Slip Tee Connector, 1/2 In. CTS, PEX, White (1/2TKP)
- JOHN GUEST 90 Reducing Elbow, 3/4 x 1/2 In, PEX, Whte (PEI212820)
- JOHN GUEST Adapter, 1 In. CTS, PEX, White (PEI0236)
- JOHN GUEST Tee, 1/2 x 1/2 x 1/2 In. CTS, PEX, Wht (PEI532020)
- JOHN GUEST Reducer, 1 x 3/4 In., Tube, PEX, White (PEI063628)
- JOHN GUEST Coupling, 3/4 In. CTS, PEX, White (PEI0428)
- APOLLO EXPANSION PEX 3/4 in. PEX-A Expansion Sleeve/Ring (25-Pack), 25PK (EPXS3425PK)
- John Guest Fittings