Shop All PEX Fittings
John Guest
Tee, 3/4 x 3/4 x 1/2 In. CTS, PEX, Wht
Mfr # PEI532820
Zoro # G4388097
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PEX
- Specific Fitting Shape Tee
- Fitting Connection Type Tube
- Tube Size 3/4" x 3/4" x 1/2"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # PEI532820
- Zoro # G4388097
- Country of Origin United Kingdom
- Category PEX Fittings
Dimensions
Tube Size | 3/4" x 3/4" x 1/2" |
Compatible Copper Tube Size | 1/2 in, 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in, 3/4 in |
Description
Stackable Tee, Application Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Side C Tube Outer Diameter 1/2 in, Fitting Material Plastic, Maximum Operating Pressure 174 psi, Maximum Operating Temperature 203 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Gate Valves, 150# Flanged, 2-1/2" Size (4371004410)
- ELDON JAMES 1/4" Barbed x MNPT 90 Degree Elbow PK 10 (L4-4WP)
- ZURN 2" Pipe Dia., Steel, Grease Interceptor Trap (GT2700-15-2NH)
- LEGEND VALVE 4" X 8" 304 SS NIPPLE (304-232)
- JOHN GUEST 90 Reducing Elbow, 3/4 x 1/2 In, PEX, Whte (PEI212820)
- JOHN GUEST Tee, 1/2 x 1/2 x 1/2 In. CTS, PEX, Wht (PEI532020)
- JOHN GUEST 90 Stem Elbow, 3/4 x 3/4", Tube, PEX, White (PEI222828)
- JOHN GUEST Coupling, 3/4 In. CTS, PEX, White (PEI0428)
- JOHN GUEST 90 Elbow Union, 3/4 In. CTS, PEX, White (PEI0328)
- JOHN GUEST Slip Tee Connector, 1/2 In. CTS, PEX, White (1/2TKP)
- APOLLO PEX 1/2 in. Plastic PEX Barb x Male Pipe Thread Adapter (5-Pack), 5PK (PXPAM125PK)
- John Guest PEX Fittings