Shop All PEX Fittings
John Guest
Tee, 1/2 x 1/2 x 1/2 In. CTS, PEX, Wht
Mfr # PEI532020
Zoro # G4388081
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PEX
- Specific Fitting Shape Tee
- Fitting Connection Type Tube
- Tube Size 1/2"
- Pipe Fitting Connection Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # PEI532020
- Zoro # G4388081
- Country of Origin United Kingdom
- Category PEX Fittings
Dimensions
Tube Size | 1/2" |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Compatible Copper Tube Size | 1/2 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Stackable Tee, Application Potable Water, Color White, Fitting Side A Connection Type Tube Stem, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Fitting Material Plastic, Maximum Operating Pressure 174 psi, Maximum Operating Temperature 203 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Shower Head, Polished Chrome, Wall (K-72423-CP)
- ANDERSON Green Leaf Nylon 1/8 in. D X 3/8 in. D Adapter (CBA1838BG1)
- T&S BRASS Vacuum Breaker Repair Kit, 3/8 In, (B0968RK01)
- ZORO SELECT 2" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNI12)
- JOHN GUEST 90 Elbow Union, 1/2 In. CTS, PEX, White (PEI0320)
- JOHN GUEST Reducer, 1 x 3/4 In., Tube, PEX, White (PEI063628)
- JOHN GUEST 90 Stem Elbow, 3/4 x 3/4", Tube, PEX, White (PEI222828)
- JOHN GUEST Coupling, 3/4 In. CTS, PEX, White (PEI0428)
- JOHN GUEST Slip Tee Connector, 1/2 In. CTS, PEX, White (1/2TKP)
- JOHN GUEST 90 Reducing Elbow, 3/4 x 1/2 In, PEX, Whte (PEI212820)
- APOLLO VALVES Crimp Ring Pex Pro 3/4In 10Pk (APXCR34LT)
- John Guest PEX Fittings