Shop All Push-to-Connect Tube Fittings
John Guest
Push-to-Connect, Threaded Swivel Branch Tee, 3/8 in Tube Size, Polypropylene, White, 10 PK
Mfr # PP101222W-PK10
Zoro # G3033326
product price: $61.99
/pk 10, $6.20/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Swivel Adapter Tee
- Fitting Connection Type Tube x MNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # PP101222W-PK10
- Zoro # G3033326
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Fitting Side C Pipe Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/4 in |
Description
Swivel Branch Tee, Application Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type NPTF, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Polypropylene, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 149 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 3/4" Id X 3/8" Armaflex Pipe Insul. 330/Ctn (APT03438)
- JAY R. SMITH MANUFACTURING 1/2 " Dia., Cast Bronze, Bronze Finish, Floor Drain, Automatic Trap Primer (2699-1LF)
- GROHE Relexa Wall Union Npt Us Starlight Chrom (28629000)
- KOHLER Purist Single-Handle Semi-Professional Kitchen Sink Faucet (24982-2MB)
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-480821-S)
- JOHN GUEST Push-to-Connect, Threaded Elbow, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP480821W-PK10)
- JOHN GUEST Push-to-Connect Bulkhead Union, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP1212E)
- JOHN GUEST Push-to-Connect 2-Way Divider, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI2308S-PK10)
- JOHN GUEST Barbed, Push-to-Connect Plug-In Elbow, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP221212E)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 5/16 in Tube Size, Acetal, Black, 10 PK (PM010811E-PK10)
- PARKER Push-to-Connect, Threaded Metric Plastic Push-to-Connect Fitting, Polymer, White (6505 08 17WP2)
- John Guest Push-to-Connect Tube Fittings