Shop All Push-to-Connect Tube Fittings
John Guest
Barbed, Threaded Stem Adapter, Acetal, Gray, 10 PK
Mfr # PI051624S-PK10
Zoro # G0315917
product price: $27.99
/pk 10, $2.80/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x MNPT
- Pipe Size - Pipe Fitting 1/2 in
- Stem OD 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # PI051624S-PK10
- Zoro # G0315917
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Stem Adapter, Application Potable Water, Fitting Side A Connection Type Tube Stem, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Acetal, Color Gray, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 158 Degrees F, Specific Fitting Shape Straight Adapter, Standards NSF/ANSI 51, NSF/ANSI 61, Minimum Operating Temperature 68 Degrees F, System of Measurement Imperial, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Hex Head Plug, Cast Iron, 1/8", Class 150 (0318903523)
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Expansion Barb Ball Valve (EPXV34)
- ZORO SELECT 3" x 1" MNPT x FNPT 304 SS Hex Bushing (400B113N030010)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1/2" Nom Pipe, Electro Galvanized Gold (200050)
- JOHN GUEST Push-to-Connect, Threaded Swivel Elbow, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI091222S-PK10)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP011224E)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP010823E)
- JOHN GUEST Pipe Insert, 1 in Tube Size, PEX, White (TSI36)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 1/4 in Tube Size, Acetal, Black, 10 PK (PM010612E-PK10)
- JOHN GUEST Push-to-Connect Union Tee, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP0212E)
- LEGRIS Push-to-Connect, Threaded Elbow, 16mm Tube Size, Nylon, Black (3199 16 21)
- John Guest Push-to-Connect Tube Fittings