Shop All Push-to-Connect Tube Fittings
John Guest
Barbed, Threaded Stem Adapter, Acetal, Gray, 10 PK
Mfr # PI051212S-10PK
Zoro # G1917553
product price: $33.39
/pk 10, $3.34/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Male BSPP x Stem
- Pipe Size - Pipe Fitting 1/4 in
- Stem OD 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # PI051212S-10PK
- Zoro # G1917553
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/4 in |
Description
Stem Adapter, Application Potable Water, Fitting Side A Connection Type Tube Stem, Fitting Side B Connection Type BSPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Acetal, Color Gray, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 158 Degrees F, Specific Fitting Shape Straight Adapter, Standards NSF/ANSI 51, NSF/ANSI 61, Minimum Operating Temperature 68 Degrees F, System of Measurement Imperial, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Adapter, Steel, 3/8 ", NPT x BSPT (ZUSA-PF-8004)
- ZURN 2" Pipe Dia. Cast Iron, Nickel Bronze Shower Drain (FD2254-PO2-R5)
- RUVATI 22"x20" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Blk (RVG1022BK)
- DIXON Cam and Groove Adapter, 4 in, Adapter x Class 150 Flange, 316 SS, Domestic (400-AL-SS)
- JOHN GUEST Push-to-Connect Divider, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP2308E)
- JOHN GUEST Push-to-Connect Bulkhead Adapter, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP1212W-PK10)
- JOHN GUEST Push-to-Connect Union Elbow, 3/8 in Tube Size, Acetal, White, 10 PK (CI0312W-PK10)
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-480821-S)
- JOHN GUEST Push-to-Connect Union Tee, 3/8 in Tube Size, Acetal, White, 10 PK (CI0212W-PK10)
- JOHN GUEST Barbed, Push-to-Connect Plug-In Elbow, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI221208S-PK10)
- TRUESEAL Push-to-Connect, Threaded Female Connector, 1/2 in Tube Size, PVDF, Black (FB8FC6-HBLK)
- John Guest Tube Fittings